7 1/4" Lightweight Circular saw

  • Mfr # DWE575

  • Zoro # G7418722


product price:  $169.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
Blade Wrench, Carbide Tipped 7-1/4 in Blade, Instruction User Manual
Features
15A Motor, Dust Blower, On-board Blade Wrench, Tough Cord
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE575
Zoro #
G7418722
UPC #
885911269209
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 in
Max. Cutting Depth @ 45 Deg.
2 9/16 in
Depth of Cut @ 90 Deg.
2-9/16"
Depth of Cut @ 45 Deg.
1-7/8"
Tool Length
12 3/8 in
Cord Length
6 ft
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
12 3/8 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 in
Cutting Depth at 45 Degrees - Maximum
2 9/16 in

Details

Item
Corded Circular Saw
Voltage
120 V AC
Includes
Blade Wrench, Carbide Tipped 7-1/4 in Blade, Instruction User Manual
Features
15A Motor, Dust Blower, On-board Blade Wrench, Tough Cord
Blade Side
Right
Power Source
Corded
Bevel Angle Range
0 Degrees to 57 Degrees Right
Tool Weight
8.8 lb
Brake Type
None
Bevel Capacity
57 Degrees
Standards
UL Listed
Bevel Stops
22.5 and 45 Degrees
Corded/Banded
Corded
Corded/Cordless
Corded
No Load RPM
5200
Amps
15.0
Shoe Material
Magnesium
Variable Speed
Yes
Max. Blade Speed
5,200 RPM
Current
15 A
Drive Type
Direct Drive
Arbor Shape
Round
Speed Control
Variable
For Workpiece Material
General Purpose
Tool Series
DEWALT
Bevel Angle - Minimum
0 Degrees
Plug Type
Two-Prong
Bevel Angle - Maximum
57 Degrees
Blade Speed - Maximum
5,200 RPM
Includes Electric Brake
No Brake

Description

Take on your toughest applications with the 7 1/4 in. Lightweight Circular Saw. At only 8.8 lbs., this lightweight circular saw features a bevel capacity of 57° and 2-9/16 in. depth of cut capacity provide versatility.


  • • One of the lightest saws in its class at 8.8 lbs

  • • On-board blade wrench storage allows for easy access to the wrench

  • • 15 amp motor, powerful enough for even the toughest applications

Designed for:


  • • (1) Blade wrench

Additional Features:


  • • 57° beveling capacity with stops at 45° and 22.5°

  • • 2 9/16 " Depth of cut capacity provides additional versatility of applications

  • • Anti-snag Ball bearing lower guard provides smooth guard operation and long life in harsh environments

  • • Toughcord provides longer durability against cord pull outs

  • • Integrated dust blower function cleans the line of sight during cutting

  • • Durable high grade Aluminum smooth base for accurate cuts

  • • Clear line of sight aids in blade visibility from any angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.