7-1/4 in. Lightweight Circular Saw

  • Mfr # DWE575SB

  • Zoro # G7419237


product price:  $179.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
Blade Wrench, Carbide Tipped 7-1/4 in Circular Saw Blade, Instruction Manual
Features
Electric Brake Stops The Blade After Trigger is Released
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWE575SB
Zoro #
G7419237
UPC #
885911269223
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 in
Max. Cutting Depth @ 45 Deg.
2 9/16 in
Depth of Cut @ 90 Deg.
2-9/16"
Depth of Cut @ 45 Deg.
1-7/8"
Arbor Size
5/8 in
Tool Length
12 3/8 in
Cord Length
10 ft
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
12 3/8 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 in
Cutting Depth at 45 Degrees - Maximum
2 9/16 in

Details

Item
Corded Circular Saw
Voltage
120 V AC
Includes
Blade Wrench, Carbide Tipped 7-1/4 in Circular Saw Blade, Instruction Manual
Features
Electric Brake Stops The Blade After Trigger is Released
Blade Side
Right
Power Source
Corded
Bevel Angle Range
0 Degrees to 57 Degrees Right
Tool Weight
8.8 lb
Shoe Material
Magnesium
Brake Type
Electric
Bevel Capacity
57 Degrees
Bevel Stops
22.5 and 45 Degrees
Corded/Cordless
Corded
Amps
15.0
Standards
UL Listed
No Load RPM
5200
Corded/Banded
Corded
Max. Blade Speed
5,200 RPM
Current
15 A
Arbor Shape
Round
Variable Speed
Yes
Drive Type
Direct Drive
Speed Control
Variable
Blade Speed - Maximum
5,200 RPM
For Workpiece Material
General Purpose
Bevel Angle - Minimum
0 Degrees
Tool Series
DEWALT
Includes Electric Brake
Electric Brake
Plug Type
Two-Prong
Bevel Angle - Maximum
57 Degrees

Description

Take on your toughest applications with the 7 1/4 in. Lightweight Circular Saw. At only 8.8 lbs., this lightweight circular saw features a bevel capacity of 57° and 2-9/16 in. depth of cut capacity provide versatility. Battery & Charger Sold Separately


  • • Among the lightest saws in its class (8.8 lbs.)

  • • Electric brake stops the blade after trigger is released

  • • 15 amp motor delivers power for even the toughest applications

Designed for:


  • • (1) Carbide Tipped 7-1/4 in Circular Saw Blade

Additional Features:


  • • 57° beveling capacity with stops at 45° and 22.5°

  • • Depth of cut capacity of 2 9/16 in.

  • • Ball bearing lower guard provides long life in harsh environments

  • • Durable high grade Aluminum smooth base for accurate cuts

  • • Lower guard design improves performance when making bevel cuts and cutting shims

  • • An integrated dust blower allows the user to clear its line of sight while cutting

  • • Patented Tough cord protection system, provides 3x durability against cord pull-out

  • • On-board blade wrench storage, allows for easy storage and convenience for blade changes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.