10 ft Fiberglass Stepladder, 375 lb Capacity

  • Mfr # DXL3410-10

  • Zoro # G7420752


product price:  $382.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Reach Height - Maximum
14.2 ft
Standing Height - Maximum
7.6 ft
Load Capacity - Maximum
375 lb
Base Width
29.8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DXL3410-10
Zoro #
G7420752
UPC #
728865117120
Country of Origin
Mexico

Dimensions

Overall Height
10 ft
Reach Height - Maximum
14.2 ft
Standing Height - Maximum
7.6 ft
Base Width
29.8 in
Step Width
12 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
65 1/2 in
Weight
48 lb
Tread Type
Ribbed
Series
DXL3410
Number of Steps
9
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Includes
Impact Bracing, Mega Step, ProTop(TM) with Magnet, Slip Resistant Boot
Color
Yellow
Standards
ANSI, OSHA Compliant
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

The DEWALT DXL3410-10 is a 10 ft. fiberglass stepladder intended for use at elevated heights where stability and support are required. Rated Type IAA with a load capacity of 375 lbs, this non-conductive ladder features nine ribbed steps and an A-frame design, making it suitable for various professional settings where durability and safety standards are important.


Key Features of the DEWALT DXL3410-10 Stepladder:

  • Load Capacity: Rated for up to 375 lbs (Type IAA), supporting heavy-duty use.

  • Ladder Material: Constructed from non-conductive fiberglass.

  • Step Design: Nine double-riveted steps with ribbed tread; each step has a depth of 3 in. and spacing of 12 in.

  • Top Cap: ProTopTM includes integrated magnet and multiple tool slots

  • Impact Absorption System: Includes an impact absorption system

  • Shoe Type: Slip-resistant boots with bonded tread

  • Spreaders & Bracing: Wrap-around internal spreader braces; wide back braces

  • Standards Met: Meets or exceeds ANSI and OSHA requirements for stepladders.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.