Turning Insert, Trigon, 4, WNMG, 4, Carbide

  • Mfr # WNMG434PS CA525

  • Zoro # G7421675


product price:  $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WNMG434PS CA525
Zoro #
G7421675
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080416PS
Steel (P) Compatibility
Yes
No. of Edges
6
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG434PS-CA525
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Mounting Style
Clamp
Hardened (H) Compatibility
No
Insert Holding Type
Straight Hole
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Trigon
ANSI Code
WNMG434PS CA525
Manufacturer Grade
CA525
Material - Machining
Carbide
Features
Crack Resistant
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Included Angle
80 Degrees
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
PS
Primary Material Application ISO Code
P
Primary Material Application
Steel
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.