Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-9629A003AA

  • Zoro # G7422950


product price:  $44.49
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
imageRUNNER
Printer Model
imageRUNNER 2230, imageRUNNER 2270, imageRUNNER 2830, imageRUNNER 2870, imageRUNNER 3025, imageRUNNER 3030, imageRUNNER 3225
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIG-9629A003AA
Zoro #
G7422950
UPC #
801509332551
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
imageRUNNER
Printer Model
imageRUNNER 2230, imageRUNNER 2270, imageRUNNER 2830, imageRUNNER 2870, imageRUNNER 3025, imageRUNNER 3030, imageRUNNER 3225
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
10,000
Color
Black
Remanufactured Cartridge Number
200842
For Use With
Canon ImageRUNNER 2230, 2270, 2830, 2870, 3025, 3030, 3225 (GPR-15)
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
9629A003AA
Page Yield - Black
21,000
Page Yield - Total
21,000
Compatible Printer Model Number
imageRUNNER 2230, imageRUNNER 2270, imageRUNNER 2830, imageRUNNER 2870, imageRUNNER 3025, imageRUNNER 3030, imageRUNNER 3225
Compatible Printer Brand
Canon
Compatible Printer Series
imageRUNNER
Product Type
Toner Cartridge

Description

Market Indicator Cartridge No. GPR-15, Ink/Toner Color Black, Printer Brand Canon, Printer Series imageRUNNER, Printer Model imageRUNNER 2230, imageRUNNER 2270, imageRUNNER 2830, imageRUNNER 2870, imageRUNNER 3025, imageRUNNER 3030, imageRUNNER 3225, Max. Page Yield 10,000, Remanufactured Cartridge Number 200842, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Canon ImageRUNNER 2230, 2270, 2830, 2870, 3025, 3030, 3225 (GPR-15)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.