Toner Cartridge, Yellow, Remanufactured
Mfr # CIG-106R01629
Zoro # G7424019
product price:Â $43.19
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6010N, Phaser 6015NI
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-106R01629
Zoro #
G7424019
UPC #
801509298468
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6010N, Phaser 6015NI
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
1,000
Color
Yellow
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200759
For Use With
Xerox Phaser 6010N, 6015NI
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
6010N, 6015NI
Compatible Printer Series
Phaser
Compatible Printer Brand
Xerox
Market Indicator Cartridge Number
106R01629
Page Yield - Total
1,000
Page Yield - Yellow
1,000
Product Type
Toner Cartridge
Description
Market Indicator Cartridge No. 106R01629, Ink/Toner Color Yellow, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6010N, Phaser 6015NI, Max. Page Yield 1,000, Remanufactured Cartridge Number 200759, Color Yellow, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Xerox Phaser 6010N, 6015NI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.