Toner Cartridge, Black, Remanufactured
Mfr # CIG-113R00726
Zoro # G7424125
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6180, Phaser 6180DN, Phaser 6180MFP, Phaser 6180MFPD, Phaser 6180MFPN, Phaser 6180N
Cartridge Condition
Remanufactured
Printer Brand
Xerox
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CIG-113R00726
Zoro #
G7424125
UPC #
801509196641
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6180, Phaser 6180DN, Phaser 6180MFP, Phaser 6180MFPD, Phaser 6180MFPN, Phaser 6180N
Cartridge Condition
Remanufactured
Item
Toner
Printer Brand
Xerox
Max. Page Yield
8,000
Color
Black
Compatible OEM Model Number
113R00726
Remanufactured Cartridge Number
200256P
For Use With
Xerox Phaser 6180, 6180MFP, 6180MFPN, 6180DN, 6180MFPD, 6180N (High Yield)
Refurbished Product Warranty
1 Year
Page Yield - Black
8,000
Compatible Printer Model Number
Phaser 6180, Phaser 6180 MFP, Phaser 6180 MFP/D, Phaser 6180 MFP/N, Phaser 6180/DN, Phaser 6180/N
Compatible Printer Series
Phaser
Compatible Printer Brand
Xerox
Product Type
High Yield Toner Cartridge
Page Yield - Total
8,000
Market Indicator Cartridge Number
113R00726
Description
Market Indicator Cartridge No. 113R00726, Ink/Toner Color Black, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6180, Phaser 6180DN, Phaser 6180MFP, Phaser 6180MFPD, Phaser 6180MFPN, Phaser 6180N, Max. Page Yield 8,000, Remanufactured Cartridge Number 200256P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Xerox Phaser 6180, 6180MFP, 6180MFPN, 6180DN, 6180MFPD, 6180N (High Yield)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.