Industrial Printer, 203 dpi, ZT400 Series, Font Size: Scalable

  • Mfr # ZT42162-T0100A0Z
  • Zoro # G8291108
product price: 
$
6,651.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Printer Series
ZT400
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printhead Resolution
203 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZT42162-T0100A0Z
Zoro #
G8291108
UPC #
-
Country of Origin
China
Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Printer Series
ZT400
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printhead Resolution
203 dpi
Color Printing Capability
Single Color
For Use With
Label Print
Barcode Printer Type
Industrial
Maximum Print Speed
12.01 in/s
Screen Type
Color Touch Screen
Max. Lines of Print
102"
Application
Industrial
Dispensing Style
Tear Off
Print Speed
12 in/sec
Stand Alone Printing / PC Required
PC
Warranty
1 yr
Weight
40 lb
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Wire Communication
Wired
Label Formats Supported
Die-cut Label, Continuous Paper, Black Mark, Notch
Printer Resolution
203 dpi
Printing Software Compatibility
EPL, EPL2, ZBI 2.0, ZPL, ZPL II
Printer Type
RFID Industrial
Serial Port
Yes
Media Type
Continuous Paper;Black Mark;Die-cut Label;Notch
Recommended Use
Label Print
Standard Memory
256 MB
Platform Supported
PC
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Dimensions

Overall Depth
19 1/2 in
Width
13.3 in
Max. Roll Dia.
8"
For Core Dia.
3 in
Height
12.8"
Max. Print Width
6.6 in
Battery Size
100 to 240V AC
Max. Tape Width
6.60"
Max. Label Length
39"
Max. Ribbon Length
1,476 ft
Overall Width
13 1/4 in
Font Size
Scalable
Overall Height
12 3/4 in
Depth
19.5"
Maximum Print Length
102"
Maximum Print Width
6.60"

Description

Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 13 1/4 in Overall Width, 40 lb Weight, Printing Software Compatibility EPL, EPL2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews