Ink Cartridge, Cyan, J5000 Series
Mfr # J50-CY
Zoro # G7425726
product price:Â $71.39
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
J5000
Ink/Toner Color
Cyan
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J50-CY
Zoro #
G7425726
UPC #
754473582487
Country of Origin
Malaysia
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
J5000
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
BradyJet
Max. Page Yield
10,000
Color
Cyan
Compatible OEM Model Number
0263B001A
For Use With
BradyJet J5000 Series
Printer Series Compatibility
J5000
Compatible Mfr Part Number
J5000
Ink Color
Cyan
Standards
RoHS Compliant
Formulation
Liquid Ink
Product Type
Ink Cartridge
Description
Ink Cartridge, Compatible Grainger Part Number 52YC08, Compatible Mfr Part Number J5000, Ink Color Cyan, Printer Series Compatibility J5000, Formulation Liquid Ink, Compatible Surfaces Paper, Polyester, Polypropylene, Vinyl, Product Type Ink Cartridge, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.