Toolboard Accessory Kit, 1 in
Mfr # 35-K-WRKRD
Zoro # G7427122
product price:Â $73.99
/eaKey Features
Overall Depth
1 in
Color
Red
Overall Width
1 in
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35-K-WRKRD
Zoro #
G7427122
UPC #
872984002987
Country of Origin
United States
Dimensions
Overall Depth
1 in
Overall Width
1 in
Rod Thickness
14 ga
Hole Size
1 in
For Pegboard Hole Size
1 in
Details
Item
Toolboard Accessory Kit
Color
Red
Material
Steel
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Projection
1 to 9"
Hole Spacing
1 in
Locking System
Hanging
Hole Shape
Slotted
Type
Workstation
Includes
(2) Slotted Toolboard C-Brackets, 1 in x 1 in, Slotted Toolboard C-Brackets, 2 in x 2 in, Bin Hanger
Number of Hooks
29
Number of Bins
3
Accessory Type
Toolboard Accessory Kit
For Pegboard Hole Shape
Slotted
For Pegboard Hole Spacing
1 in
For Tool Type
Box End Wrenches, Drills, Pliers, Socket Wrenches
Description
Toolboard Accessory Kit, Number of Bins 3, Number of Hooks 29, Overall Width 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1 in, For Tool Type Box End Wrenches, Drills, Pliers, Socket Wrenches, Surface, Hanging Locking System, Slotted For Pegboard Hole Shape, Steel, Red, Powder Coated, Toolboard Accessory Kit Accessory Type, (2) Slotted Toolboard C-Brackets, 1 in x 1 in, Slotted Toolboard C-Brackets, 2 in x 2 in, Bin Hanger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.