Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # DCMT2151XP CA515

  • Zoro # G7430011


product price:  $14.55
/ea
Sold in multiples of 10 for $145.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMT2151XP CA515
Zoro #
G7430011
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
1
Mounting Hole Dia.
0.110"
Nose Radius
0.0156"
Insert Thickness
0.0938"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070204XP
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
DCMT2151XP-CA515
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
2
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Primary Material Application ISO Code
P
Shape
Rhombic
Manufacturer Grade
CA515
Chip-Breaker Style
On One Side
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Cutting Application
Turning
Insert Holding Type
Screw
Chip-Breaker Code
XP
Clearance Angle
7 Degrees
Number of Cutting Edges
2
ANSI Code
DCMT2151XP CA515
Measurement System
Fractional Inch
Included Angle
55 Degrees
Features
Improved Wear Resistance and Stability
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code DCMT2151XP CA515, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.