4-Shelf Stationary Bookcase, 52"x34-1/2" Black

  • Mfr # B-53BK

  • Zoro # G7430561


product price:  $363.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Type
Assembled
Number of Shelves
3
Depth
13 1/2 in
Height
52 in
Width
34 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-53BK
Zoro #
G7430561
UPC #
-
Country of Origin
United States

Dimensions

Depth
13 1/2 in
Height
52 in
Width
34 1/2 in
Overall Depth
13 1/2 in
Overall Height
52 in
Overall Width
34 1/2 in
Depth Form Factor
Legal

Details

Item
Bookcase
Type
Assembled
Number of Shelves
3
Color
Black
Shelf Capacity
130 lb
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Steel
Assembly
Assembled
Includes
Shelves
Finish
Powder Coated
Product Type
Bookcase
Application
Book Storage
Shelf Dividers
Compatible
Frame Material Gauge
22 ga
Number of Dividers
0
Back Style
Closed
Mobility
Stationary
Weight Capacity
520 lb
Shelf Adjustment Increment
2 1/16 in
Shelf Material Gauge
20 ga
Recycled Content
0.3

Description

Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 52 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Black, Back Style Closed, Number of Shelves 3, Weight Capacity 520 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 130 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.