Hang & Stack Storage Bin, Copolymer Polypropylene, Yellow, 3 in H, 4-3/16 in W, 7-7/16 in L

  • Mfr # PB30220-21

  • Zoro # G7434262


product price:  $2.49
/ea
Sold in multiples of 24 for $59.76

Key Features

Overall L x W x H
7 in L x 4 in W x 3 in H
Load Capacity
10 lb
Material
Copolymer Polypropylene
Overall Length
7-7/16 in
Overall Width
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB30220-21
Zoro #
G7434262
UPC #
714334012928
Country of Origin
Mexico

Dimensions

Overall L x W x H
7 in L x 4 in W x 3 in H
Overall Length
7-7/16 in
Overall Width
4-3/16 in
Overall Height
3 in
Inside Height
2-13/16 in
Inside Width
3-7/16 in
Inside Length
6-7/16 in
Width
4 in
Height
3 in
Length
7 in

Details

Color
Yellow
Load Capacity
10 lb
Material
Copolymer Polypropylene
Item
Hang & Stack Storage Bin
Volume Capacity
0.04 cu ft
ESD Conductive
No
For Use With
Mfr. No. PB30166-08
Type
3 in H,7 in L,4 in W
Finish
Smooth
Product Type
Hang and Stack Bin

Description

The DURHAM MFG - PB30220-21 Hang & Stack Storage Bin is a compact and sturdy storage solution. It features an inside width of 3-7/16 inches, an inside length of 6-7/16 inches, and an inside height of 2-13/16 inches. The overall dimensions are approximately 7 in L x 4 in W x 3 in H with a volume capacity of 0.04 cu ft, making it suitable for storing small items while ensuring efficient use of space.
This storage bin is made from copolymer polypropylene material that provides durability and longevity to the product. It has a smooth finish and comes in a vibrant yellow color which can be beneficial for visual organization or coding within your business operations. The bin's load capacity is up to ten pounds, demonstrating its strength despite its compact size.
Designed specifically for use with Mfr. No.PB30166-08, the hang & stack feature makes this item versatile as it can be used standalone or combined with compatible products for expanded storage capabilities. Please note that this bin does not have ESD conductive properties.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.