Lockout Padlock, Keyed Different, Nylon, Black, 1 in Shackle Height, 1 3/16 in Body Width

  • Mfr # 143166

  • Zoro # G7435662


product price:  $14.45
/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 3/16 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143166
Zoro #
G7435662
UPC #
754473208387
Country of Origin
China

Dimensions

Body Width
1 3/16 in
Shackle Height
1 in
Body Height
1 3/8 in
Body Thickness
5/8 in
Width Across Shackle
3/4 in
Shackle Diameter
3/16 in
Overall Width
1.2 in

Details

Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA
Number of Keys
1
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Number of Pins
5
Control Key Registration Required
No
Features
Lock Set Keyed Alike, Non-Conductive Nylon Padlocks
Material
Plastic
Locking Mechanism
5-Pin Cylinder
Color
Black
Body Shape
Rectangular
Shackle Material Coating
Chrome Plated
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Header
Danger
Non-Removable Key
Yes
Minimum Temperature
0 Degrees F
Labeling
Label Included
Vertical Shackle Clearance
1 in
Language
English, French, Spanish
Number of Keys Included
1
Number of Tumbler Pins
5
Maximum Temperature
250 Degrees F
Opening Type
Key
Key Style
Standard

Description

Lockout Padlock, Body Color Black, Body Height 1 3/8 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 3/16 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products