Lockout Padlock, Keyed Different, Nylon, Yellow, 1 in Shackle Height, 1 3/16 in Body Width, 6 PK

  • Mfr # 118930

  • Zoro # G7435687


product price:  $72.59
/pk 6, $12.10/ea

Key Features

Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1 3/16 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118930
Zoro #
G7435687
UPC #
754473661670
Country of Origin
China

Dimensions

Body Width
1 3/16 in
Shackle Height
1 in
Body Height
1 3/8 in
Body Thickness
5/8 in
Shackle Diameter
3/16 in
Width Across Shackle
3/4 in
Overall Width
1.2 in

Details

Item
Lockout Padlock
Body Color
Yellow
Padlock Body Material
Nylon
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA
Number of Keys
1
Control Key Registration Required
No
Number of Pins
5
Includes
(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
Material
Plastic
Features
Lock Set Keyed Alike, Paracentric Keyway
Locking Mechanism
5-Pin Cylinder
Color
Yellow
Number of Tumbler Pins
5
Opening Type
Key
Labeling
Label Included
Number of Keys Included
6
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Shackle Material Coating
Chrome Plated
Key Style
Standard
Maximum Temperature
250 Degrees F
Header
Danger
Vertical Shackle Clearance
1 in
Language
English, French, Spanish
Minimum Temperature
0 Degrees F
Body Shape
Rectangular
Non-Removable Key
Yes

Description

Lockout Padlock, Body Color Yellow, Body Height 1 3/8 in, Body Material Nylon, Body Thickness 5/8 in, Body Width 1 3/16 in, Header Danger, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.