Men's Work Tuff Tall Rubber Boots, Steel Toe, 15" Height, Black, 12, PR

  • Mfr # 21DL14

  • Zoro # G7438943


product price:  $44.79
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
15"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21DL14
Zoro #
G7438943
UPC #
190735681978
Country of Origin
United States

Dimensions

Size
12
Height
15"
Footwear Width
E
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Work Tuff
Upper Material
PVC
Footwear Shank
Yes
Footwear Application
Agriculture
Insulation Type
None
Shank Material
PVC
Resists
Chemicals, Organic Waste
Style Number
70651
Metatarsal Guard
No
Toe Shape
Round
Standards
ASTM F2413-11
Insulated
No
Footwear Closure Type
Pull On
Outsole Material
PVC
Typical Rubber Boot Application
High Chemical Resistant
Midsole Material
PVC
For Outdoor Traction
Yes
Footwear Sole Pattern
Lug
Removable Insole
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
No
Wide Toe Cap
No
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Shoe Style
Knee
Safety Criteria
Oil-Resistant Sole, Steel Toe, Waterproof
Footwear Brand
TALON TRAX
Insole Material
Polyurethane
Insole Color
Black

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.