Vinyl Triple Brace Double Hinge Folding Chair, Grey, PK4

  • Mfr # 1302

  • Zoro # G7451633


product price:  $156.99
/pk 4, $39.25/ea
Free Shipping & Returns

Key Features

Seat Color
Warm Gray
Seat Material
Vinyl
Frame Color
Gray
Back Material
Vinyl
Arm Style
Armless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1302
Zoro #
G7451633
UPC #
604747130213
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height
17 3/4 in
Overall Height
29 1/2 in
Cushion Thickness
1-1/4 in
Seat Width
16 in
Back Height
8 3/4 in
Overall Width
18 3/4 in
Seat Depth
16 in
Overall Depth
20 3/4 in
Back Width
18 3/4 in
Seat Height - Maximum
17 3/4 in
Structural Material Thickness
18 ga
Folded Depth
2 1/2 in
Padding Thickness
13/16 mm

Details

Item
Folding Chair
Seat Color
Warm Gray
Seat Material
Vinyl
Frame Color
Gray
Back Material
Vinyl
Arm Style
Armless
Frame Material
Steel
Weight Capacity
500 lb
Back Color
Gray
Caster Type
Glides
Includes
Frame, Floor Glides, Stability Plugs
Green Certification or Other Recognition
MAS Certified Green
Standards
ANSI/BIFMA, CAL 117
Assembled/Unassembled
Assembled
Features
Double Hinges
Product Type
Folding Chair
Upholstery Material
Vinyl
Structural Material Finish
Powder Coated
Stacking
Not Stackable
Includes Back
Backrest
Foot Material
Polypropylene
Upholstery Location
Upholstered Back, Upholstered Seat
Folding
Folding
Stack Capacity
84
Back Structural Material
Vinyl
Number of Leg Braces
3
Seat Structural Material
Vinyl
Foot Type
Glides

Description

Folding Chair, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Warm Gray, Back Color Gray, Frame Color Gray, Frame Material Steel, Arm Style Armless, Weight Capacity 500 lb, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.