Square Head Plug Square Head Plug, 1-1/2" Pipe, MNPT, Forged Steel, Class 6000

  • Mfr # 0361301609

  • Zoro # G7467862


product price:  $7.79
/ea

Key Features

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361301609
Zoro #
G7467862
UPC #
690291089947
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Outside Dia.
1-1/2"
Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Square Head Plug
Standards
ASTM A105; ASME B16.11; ANSI/ASME B1.20.1
Basic Pipe Fitting Shape
Plug
Pipe Fitting Schedule/Class
Class 6000
Fitting Schedule/Class
Class 6000
Plug Construction
Solid
Specific Pipe Fitting Shape
Square Head Plug
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 150 Degrees F
Max. Pressure
1500 psi @ 150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Number of Holes
0
Color
Black
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Black
Includes Seal
No
Schedule
XXS/XXH

Description

Plug, 1 1/2 in Nominal Pipe Size, Steel, Not Applicable, A105, Class Not Applicable, For Pipe Schedule Schedule 40, Schedule 80, Threaded, Not Applicable Overall Length, 9,000 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.