1/4 Turn Latch Electrical Enclosures, 20 in H, 8 in D, 20 in W, 12, 13, 3R, 4, Steel

  • Mfr # N412202008WC

  • Zoro # G7468483


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N412202008WC
Zoro #
G7468483
UPC #
786725859498
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
8 in
Usable Opening Depth
7.88 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Clear
Interior Panel
2NJ34
IP Rating
IP66
Enclosure Cover Features
1/4 Turn Semiflush Latch
Gasket
Seamless Polyurethane Poured in Place
Metal Gauge
14 ga
Standards
CSA Certified, cULus, IEC, UL Listed
Series
5SY4
Includes
Mounting Feet
Capacity
3200 cu.in
Weight
37 lb.
Application
Hubbell Wiegmann N412WC ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined
Gasket Material
Seamless Polyurethane Poured in Place
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NP2020C, NP2020CG

Description

Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method 1/4-Turn Latch, Finish Painted, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Seamless Polyurethane Poured in Place Gasket, Height 20 in, Includes Mounting Feet, Interior Panel 2NJ34, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N412-WC, Standards CSA Certified, cULus, IEC, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products