Blower Ducting, 15 ft., Black/Yellow
Mfr # 9500-15
Zoro # G7471107
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Diameter
8 in
Length
15 ft
Construction
Vinyl and Polyester Materials With PVC Coating
Standards
ASTM 227
Color
Black, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9500-15
Zoro #
G7471107
UPC #
741851950013
Country of Origin
United States
Dimensions
Diameter
8 in
Length
15 ft
Details
Item
Blower Ducting
Construction
Vinyl and Polyester Materials With PVC Coating
Standards
ASTM 227
Color
Black, Yellow
For Use With
Blowers
Includes
Fastening Cuffs
Conductive Material Construction
No
Material
Vinyl Polyester
Description
Blower Ducting, Conductive Material Construction No, Color Black, Yellow, Diameter 8 in, Material Vinyl Polyester, Standards ASTM 227, For Use With Blowers, Includes Fastening Cuffs, Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.