This item is Discontinued.

Anvil MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 0361332703

MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (Discontinued)

  • Mfr # 0361332703
  • Zoro # G7471606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0361332703
Zoro #
G7471606
UPC #
069029109046
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Hex Size
2"
Pipe Size (Fittings)
1-1/2" x 1-1/4"

Details

Pipe Fitting Material
Forged Steel
Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 6000
Basic Pipe Fitting Material
Metal
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Shape
Bushing
Item
Hex Bushing
Standards
ASTM A105; ASME B16.11; ANSI/ASME B1.20.1
Pipe Fitting Schedule/Class
Class 6000
Specific Pipe Fitting Shape
Hex Bushing
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Connection Type
MNPT x FNPT
Schedule
XXS/XXH
Class
6000

Description

Hex Bushing, Forged Steel, Class 6000

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.