Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432XQ CA530

  • Zoro # G7472300


product price:  $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNMG432XQ CA530
Zoro #
G7472300
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408XQ
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
No. of Edges
4
ANSI Number
CNMG432XQ-CA530
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Features
High Stability, Wear Resistant
Primary Material Application
Steel
Number of Cutting Edges
4
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
CNMG432XQ CA530
Chip-Breaker Code
XQ
Insert Holding Type
Screw
Manufacturer Grade
CA530
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG432XQ CA530, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.