Hazardous Material Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 65 in H x 18 in D, Blue

  • Mfr # 894502

  • Zoro # G7475456


product price:  $1,948.95
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
894502
Zoro #
G7475456
UPC #
697841113725
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Door Opening Width
40 3/4 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Blue
Standards
FM, NFPA Code 30 Regulation, O Complies OSHA Regulation, SPCC, TUV, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, UL
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Rated For Flammable Storage
Yes
Number of Doors
2
Door Type
Hinged
Includes
Hazardous Warning Label, Polyethylene Spill Trays
Finish
Powder Coated
Features
Bases and Solvents, Exclusively Formulated Paint and Poly Trays Resist Acids
Indoor/Outdoor
Indoor
Safety Storage Type
Cabinet
FM Class
6050
Storage Chemical Type
Corrosives
Wall Construction
Dual Wall
NFPA 30
NFPA 30 Compliant
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
Other Standards
FM Approved, IFC, NFPA 1
Storage Container Type
Small Containers
Includes Rollers
Rollers Not Included
Includes Leveling Feet
Leveling Feet Included
Lock Type
Padlockable
Compliance
Complies with NFPA Code 30; FM Approval

Description

Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.