Ribbon Cartridge, Black, Remanufactured

  • Mfr # R7310

  • Zoro # G7477858


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Market Indicator Cartridge No.
13027
Printer Series
None
Printer Model
Royal Alpha 600, Swintec 2410
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R7310
Zoro #
G7477858
UPC #
032929610602
Country of Origin
China

Details

Market Indicator Cartridge No.
13027
Printer Series
None
Printer Model
Royal Alpha 600, Swintec 2410
Ink/Toner Color
Black
Cartridge Condition
New
Item
Typewriter Ribbon Cartridge
Printer Brand
Royal Alpha, Swintec
Max. Page Yield
Not Rated
Color
Black
For Use With
Royal Alpha 600, Swintec 2410
Remanufactured Cartridge Number
R7310
Compatible OEM Model Number
13027, 901250
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
Alpha 600, Alpha Nakajima AE 710, Beta 8000
Compatible Printer Series
Signet
Product Type
Typewriter Ribbon Cartridge
Market Indicator Cartridge Number
13027
Compatible Printer Brand
Adler-Royal, Adler-Royal Beta, Royal Alpha Nakajima
Page Yield - Total
Not Rated

Description

Market Indicator Cartridge No. 13027, Ink/Toner Color Black, Printer Brand Royal Alpha, Swintec, Printer Series None, Printer Model Royal Alpha 600, Swintec 2410, Max. Page Yield Not Rated, Remanufactured Cartridge Number R7310, Color Black, Cartridge Condition New, Typewriter Ribbon Cartridge, For Use With Royal Alpha 600, Swintec 2410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.