737 Chemical Resistant Gloves, Nitrile, 15 in L, 22 mil, Green, 9, 1 PR

  • Mfr # 737-09

  • Zoro # G7482445


product price:  $6.59
/pr

Key Features

Size
L
Color
Green
Chemical Resistant Glove Material
Nitrile
Glove Materials
Nitrile
Glove Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
737-09
Zoro #
G7482445
UPC #
038054652395
Country of Origin
Guatemala

Dimensions

Size
L
Glove Size
9
Glove Length
15 in
Glove Thickness
22 mil
Length
15"
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Green
Chemical Resistant Glove Material
Nitrile
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
737
Glove Texture
Bisque
Standards
CE Rated, EN 388:2016 3001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, TAA Compliant
Supported / Unsupported
Unsupported
Glove Coating Coverage
Full
ANSI/ISEA Puncture Level
3
Glove Coating Finish
Bisque
Insulated
Not Insulated
Glove Texture Location
Palm and Fingers
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
6
Touchscreen Compatible
Not Touchscreen Compatible
Silicone-Free
Contains Silicone
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Liner Material
Unlined
Glove Coating Color
Green
Min. Temp.
Not Rated
Electrostatic Properties
Static Dissipative
Max. Temp.
Not Rated
Brand and Series
Showa 737
Sterile/Non-Sterile
Non-Sterile
Glove Construction
Rubber
Accelerator Free
Contains Accelerators
Chlorinated/Non Chlorinated
Chlorinated
Anti-Static
Anti-Static Not Included
Triple Layer
Triple Layer Not Included
Biodegradable
Non-Biodegradable
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Dual Layer
Dual Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
ANSI/ISEA Puncture Force
60 N
EN ISO 374 Chemical Rating
Type A - JKLOPT
ANSI/ISEA Abrasion Cycles
20,000
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 15 in, Cuff Gauntlet, Lining Unlined, Glove Size 9, Color Green, Unsupported, Standards CE Rated, EN 388:2016 3001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, TAA Compliant, Resists Animal Fats, Chemicals, Detergents, Fuels, Oils, Petroleum Based Solvents, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.