Core Bit, 2 in.
Mfr # 02014JWHX2
Zoro # G7483935
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
2
Overall Length
14 in
Core Diameter
2 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
02014JWHX2
Zoro #
G7483935
UPC #
848658005554
Country of Origin
Viet Nam
Dimensions
Drill Bit Size
2
Overall Length
14 in
Core Diameter
2 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Core Body Length
14 in
Shank Thread Size
1 1/4"-7
Drilling Length
14
Details
Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Decimal Equivalent
2
For Tool Type
Core Rig Drill
Primary Material Application
Concrete
Shank Included
Yes
Sub Brand
X300
Connection Type
Permanent
Description
Coring Bit, Wet, 2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.