Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.2 mm, Carbide

  • Mfr # 6353324
  • Zoro # G7940707
product price: 
$
16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6353324
Zoro #
G7940707
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
333
Corner Radius
1.2 mm
Mounting Hole Dia.
0.150"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Thickness
4.76 mm
Through Hole Inside Dia.
3.81 mm
Depth of Cut
1.20 mm to 5.00 mm
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160412-MK5 WKK10S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
0 Degrees
Coating
CVD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
3
ANSI Number
TNMG332
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
ANSI Code
TNMG333-MK5 WKK10S
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Measurement System
Metric
Coating Process
CVD
Number of Cutting Edges
3
Chip-Breaker Code
MK5
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Manufacturer Grade
WKK10S
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Triangle
Cutting Application
Turning
Clearance Angle
0 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews