Cloth Tape, White, 36 yd L, 2 in W, PK12

  • Mfr # 5401

  • Zoro # G7485791


product price:  $3,805.99
/pk 12, $317.17/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Tape Color
White
Adhesion Strength
12 oz./in.
Tape Adhesive Material
Silicone
Imperial Tape Width
2 in
Imperial Tape Length
36 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5401
Zoro #
G7485791
UPC #
00051115250279
Country of Origin
United States

Dimensions

Imperial Tape Width
2 in
Imperial Tape Length
36 yd
Metric Tape Width
50.8 mm
Metric Tape Length
32.9 m
Tape Thickness
9.3 mil

Details

Item
Cloth Tape
Tape Color
White
Adhesion Strength
12 oz./in.
Tape Adhesive Material
Silicone
Material
Fiberglass Reinforced Silicone
Series
5401
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Min. Tape Performance Temp.
30 Degrees F
Tape Tensile Strength
220 lb/in
Performance Temp.
Up to 300 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Backing Material
Silicone Coated Cloth
Tape Elongation
7 %
Duct Tape Grade
Utility
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
32 Degrees F
Common Industry
Assembly and Manufacturing
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
300 Degrees F
Tape Backing Construction
Cloth
Clean Removal Time
Not Rated
Temperature Range
32 Degrees to 300 Degrees F
Product Form
Continuous Roll
Tape Brand
3M(TM)
Adhesion to Steel
12 oz/in
Tape Type
Slick Surface Tape
Specifications Met
ASTM
Brand and Series
3M 5401
Tape Sub-Type
Silicone Slick Surface Glass Cloth Tape
Environment
Indoor
Features
Painting

Description

Adhesion to Steel 12 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, Environment Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Continuous Roll, Series 5401, Tape Adhesive Material Silicone, Tape Backing Material Silicone Coated Cloth, Tape Color White, Tape Sub-Type Silicone Slick Surface Glass Cloth Tape, Tape Thickness 9.3 mil, Slick Surface Tape, Maximum Tape Performance Temperature 300 Degrees F, Metric Tape Length 32.9 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.