Shop TAPE LOGIC

1/2'' x 60 yds. Tape Logic Poly Strapping Tape, 144PK

  • Mfr # T975197

  • Zoro # G611114551


product price: 
$
215.99
/pk 144, $1.50/ea
Free Shipping & Returns

Key Features

Length
60 yd
Message
No Message
Tape Backing Material
Tensilized Polypropylene
Tape Color
Black
Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T975197
Zoro #
G611114551
UPC #
841436056007
Country of Origin
China

Dimensions

Length
60 yd
Tape Thickness
2.7 mil
Width
1/2 in

Details

Message
No Message
Tape Backing Material
Tensilized Polypropylene
Tape Color
Black
Material
Polypropylene
Tape Tensile Strength
90 lb
Item
Strapping Tape

Description

This tape utilizes mono-oriented tensilized polypropylene for light-duty strapping, palletizing and bundling. Temperature-resistant to 160 degreesF; Adhesion to steel 60 ounces per inch; Elongation at break 34%; 2.7 Mil; Black. Sold in a quantity of 144 per case.

Ratings & reviews