Mini Float Valve, 1/4 In, SS/Plastic

  • Mfr # RM262P-N

  • Zoro # G7486044


product price:  $53.95
/ea

Key Features

Pipe Size
1/4"
Connection Type
MNPT
Body Material
Stainless Steel/Plastic
Float Material
Stainless Steel
Compliance
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM262P-N
Zoro #
G7486044
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Size
1/4"
Rod Length
6 in
Connection Size - Side 2
1/4 in
Float Length
3 3/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in

Details

Item
Mini Float Valve
Connection Type
MNPT
Body Material
Stainless Steel/Plastic
Float Material
Stainless Steel
Compliance
NSF
Rod Material
Stainless Steel
Valve Flow - Pressure (1)
35 psi
Max. Pressure
120 psi
Valve Flow - Flow (2)
2.25 gpm
Max. Temp.
180 Degrees F
Valve Material
Stainless Steel
Valve Flow - Pressure (2)
85 psi
Mounting
Bulkhead
Valve Flow - Flow (1)
1.31 gpm
Standards
NSF/ANSI 169 Special Purpose Food Equipment & Device
Flow Rate
1.31 gpm @ 35 psi, 2.25 gpm @ 85 psi
Operating Temperature - Minimum
33 Degrees F
Arm Adjustability
Adjustable
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Float Shape
Rectangular
Connection Type - Side 1
NPT
Seat Style
Single Seated
Maximum Pressure - Operating
125 psi
Valve Body Style
Angle
Seal Material
FKM
Manufacturer Warranty
1 yr
Includes Float and Rod
Float and Rod Included
Connection Gender - Side 1
Male
Valve Series
RM262

Description

Float Valve Assembly, Mounting Bulkhead, Size 1/4 in, Connection Type MNPT, Rod Thread Not Applicable, Rod Length 6 in, Rod Material Stainless Steel, Body Material Plastic, Stainless Steel, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 1.31 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 2.25 gpm, Max. Pressure 120 psi, Max. Temp. 180 Degrees F, Compliance NSF, Valve Material Stainless Steel, Float Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.