Drum Truck, 55 Gal, Steel, Red, 59-1/2 In H

  • Mfr # 34D649

  • Zoro # G7486333


product price:  $411.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Overall Height
59 1/2 in
Overall Width
24 in
Material
Steel
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34D649
Zoro #
G7486333
UPC #
190735264805
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
59 1/2 in
Overall Width
24 in
Wheel Diameter
10 in
Front Wheel Dia.
10 in
Front Wheel Width
2 1/2 in
Overall Depth
25 in
Wheel Dia.
10 in
Overall HxWxD
59 1/2 in x 24 in x 25 in

Details

Material
Steel
Color
Red
Load Capacity
1,000 lb
Item
Steel-Frame Drum Hand Truck
Wheel Type
Tread on Core
Handle Type
Dual
Finish
Powder Coated
Hand Truck Handle Type
Dual Handle
For Use With
Polyethylene Drums
Wheel Material
Rubber
Wheel Bearings
Roller
Drum Capacity
55 gal
For Container Material
Plastic
Nose Plate Material
Steel
Includes Stair Climber
Without Stair Climber
Operation
Manual
For Container Capacity
55 gal
Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Axle-Mounted
Nose Plate Type
Prong
Includes Foot Assist
Without Foot Assist
Frame Material
Steel
Frame Type
Rounded Back
Wheel Type/Material
Tread on Core Rubber
For Cntnr Cap
55 gal
Color/Finish
Red

Description

Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Plastic, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Includes Foot Assist Without Foot Assist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.