Square Head Plug Square Head Plug, 1" Pipe, MNPT, Forged Steel, Class 6000

  • Mfr # 0361301203

  • Zoro # G7487803


product price:  $4.19
/ea

Key Features

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361301203
Zoro #
G7487803
UPC #
690291089923
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1 in
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Square Head Plug
Standards
ASTM A105; ASME B16.11; ANSI/ASME B1.20.1
Fitting Schedule/Class
Class 6000
Specific Pipe Fitting Shape
Square Head Plug
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Pipe Fitting Schedule/Class
Class 6000
Temp. Range
-20 Degrees to 150 Degrees F
Plug Construction
Solid
Includes Seal
No
Color
Black
Finish/Coating
Black
Includes Pre-Applied Thread Sealant
No
Schedule
XXS/XXH

Description

Plug, 1 in Nominal Pipe Size, Steel, Not Applicable, A105, Class Not Applicable, For Pipe Schedule Schedule 40, Schedule 80, Threaded, Not Applicable Overall Length, 9,000 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.