40 ft Aluminum Extension Ladder, 250 lb Load Capacity

  • Mfr # D1340-2

  • Zoro # G7488257


product price:  $765.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
35 ft
Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Closed Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1340-2
Zoro #
G7488257
UPC #
051751012217
Country of Origin
Mexico

Dimensions

Industry Ladder Size
40 ft
Extended Ladder Height
35 ft
Closed Height
8 ft
Bottom Width
17.5 in
Section Length
20 ft
Closed Depth
7"
Overall Height
40 ft
Ladder Height
40 ft
Reach Height - Maximum
37 ft
Standing Height - Maximum
31 ft
Overall Depth
17.4 in
Extended Height
35 ft
Rung Depth
1.8 in
Fly Width
14.3 in
Retracted Height
20 ft
Base Width
17.5 in

Details

Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Net Weight
85.5 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Swivel
Series
D1300-2
Rung/Step Spacing
12 in
Standards
ANSI A14.2-2007, OSHA Compliant
Weight
86 lb
Rung Spacing
12 in
Ladder Material
Aluminum
Number of Rungs
40
Number of Sections
2
Tread Type
Antislip
Removable Fly
Removable
Rung Type
D-Rung
ANSI Duty Rating
Type I
Ladder Type
Extension Ladder
Adjustment Increments
12 in
Load Capacity - Maximum
250 lb

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 40 ft, Extended Ladder Height 35 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, D1300-2 Series, Rail Type Aluminum, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 8 ft, Section Length 240 in, Net Weight 85.5 lb, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.