Digital Clamp Meter, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, CAT III 600V Safety Rating

  • Mfr # FLK-A3000FC

  • Zoro # G7491364


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
400
Clamp Meter Jaw Style
Clamp On
Jaw Capacity
1.3 in (33 mm)
Safety Rating
CAT III 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLK-A3000FC
Zoro #
G7491364
UPC #
095969756891
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Max. Conductor Size
1.18 in (30.0mm)
Overall Height
2 in
Overall Width
3.8 in
Battery Size
AA
Maximum Conductor Size
1.18 in (30.0mm)

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
400
Clamp Meter Jaw Style
Clamp On
Jaw Capacity
1.3 in (33 mm)
Safety Rating
CAT III 600V
Display
LCD
Jaw Opening
1.3 in
Calibration Frequency
1 yr
Special Features
Fluke 3000 FC DMM, Fluke Connect Mobile app, Fluke Ti200/300/400 Infrared Camera, Inrush Function, Logging Function for Recording and Saving upto 65,000 Readings, Measure upto 400 A AC, PC via optional pc3000 FC Adapter, use as A Standalone Meter or as Part of the System
Non-Contact Voltage Detector
No
Audible Continuity
No
Bar Graph
No
Inrush
Yes
Auto Ranging
Yes
Diode Test
No
Data Hold
No
Operating Temp.
50 Degrees to 122 Degrees F
Counts
6,000
Memory
Max/Min/Avg
Includes
Quick Start Guide Only
Auto Power Off
Yes
Standards
CE, CSA, FCC: T68-FBLE IC: 6627A-FBLE
Battery Type
AA
Calibration Certificate
Not Included
AC Current Accuracy
+/-2.0% + 5 Digits
AC Response
TRMS
Peak Hold
No
Thermometer Type
Type K Thermocouple
Data Logging
Yes
Bar Graph Included
No
Minimum Operating Temperature
14 Degrees F
Jaw Style
Clamp-Jaw
Thermal Imaging
No
Instrument Counts
6,000
Calibration Certificate Included
No
Display Type
LCD
Removable Screen
No
Dustproof
No
IP Rating
IP30
Maximum Operating Temperature
122 Degrees F
AC Response Calculation
TRMS
Battery Access
Yes
Bluetooth Compatible
Yes
Maximum AC Current Measurement
400 A
AC Current Measurement Resolution
0.1 A
DC Current Measurement Resolution
0.1 A
Maximum Storage Temperature
140 Degrees F
Waterproof
No
Parameters Measured
AC Current, Inrush AC Current, Temperature (K)
Batteries Included
Yes
Basic AC Current Accuracy
400.0 A: 2% +/- 5 digits (10 Hz to 100 Hz), 2.5% +/- 5 digits (100 Hz to 500 Hz)
Intrinsically Safe
No
Inrush Current Measurable
Yes
Current Leakage Testing
No

Description

Digital Clamp Meter, Audible Continuity No, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement Not Applicable, Current Leakage Testing No, IP Rating IP30, Parameters Measured AC Current, Inrush AC Current, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.