Low Voltage Thermostat, 1 H, Hardwired/Battery, 20/30VAC

  • Mfr # TH1100DV1000

  • Zoro # G7493613


product price:  $39.85
/ea

Key Features

Voltage
20/30VAC
Stages Heat
1
Mounting Type
Vertical
Color
White
Control Range
Standard Selection of 40 Degrees to 90 Degrees F or Garage Selection of 35 Degrees to 90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH1100DV1000
Zoro #
G7493613
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 11/16"
Width
2 7/8"
Depth
1 1/8 in
Digit Size
Standard
Mounting Hole Diameter
3/16 in, 7/32 in
Overall Depth
1 1/8 in
Overall Width
2 7/8 in
Overall Height
4 11/16 in

Details

Item
Low Voltage Thermostat
Voltage
20/30VAC
Stages Heat
1
Mounting Type
Vertical
Color
White
Control Range
Standard Selection of 40 Degrees to 90 Degrees F or Garage Selection of 35 Degrees to 90 Degrees F
System Switching
Heat-Off
Dual Transformer Compatible
No
Power Method
Hardwired/Battery
750mV Compatible
Yes
Fan Switching
Auto-On
Temporary Temperature Hold
No
Temperature Limiting
No
Low Battery Indicator
Yes
Dehumidification Control
No
Batteries Included
Yes
Filter Indicator
No
Programmable Fan
No
Terminal Designations
C, R, W
Humidification Control
No
Remote Sensing Capability
No
Automatic Changeover
No
Battery Backup
Yes
Temporary Program Override
No
Display
1.32 sq in
Key Pad Lockout
No
Mounting
Vertical
Display Type
Digital
Control Type
Push Button, Slide Switch
Type
Digital Non Programmable
Stages
1H Conventional
Number of Cooling Stages - Conventional System
0
Temperature Control Range
40 Degrees to 90 Degrees F
Minimum Operating Temperature
32 Degrees F
Thermostat Type
Low Voltage
Mounting Direction
Vertical
Number of Heating Stages - Conventional System
1
Maximum Operating Humidity
90 %
Battery Type
(2) AAA Batteries
Amperage
0.02 to 1.0 A
Electrical Connection Type
Hardwired
Frequency
50 Hz, 60 Hz
Maximum Control Temperature
90 Degrees F
Number of Cooling Stages - Heat Pump System
0
Temperature Scale
Fahrenheit/Celsius
Operating Temperature Range
32 Degrees to 120 Degrees F
Housing Color
White
Number of Zones
1
Filter Change Reminder
No
Number of Heating Stages - Heat Pump System
0
Contact Rating
20 V AC, 30 V AC
Millivolt Compatible
Yes
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Includes Positive Off
Yes
System Settings
On-Off
Programming Capability
Not Programmable
Operating Humidity Range
5% to 90%
Shape
Rectangle
Mounting Direction/Shape
Vertical
Minimum Control Temperature
40 Degrees F
Application
Heat Only
Maximum Operating Temperature
120 Degrees F
System/Fan Settings
On-Off/No Fan Setting
Minimum Operating Humidity
5 %

Description

Low Voltage Thermostat, Heat Only, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt, Push Button, Slide Switch, Dehumidification Control No, Digit Size Standard, Digital, Dual Transformer Compatible No, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 40 Degrees F, Maximum Control Temperature 90 Degrees F, Key Pad Lockout No, Mounting Direction Vertical, Number of Cooling Stages - Conventional System 0

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.