Pallet Jack, Fork L 36 In, L 50xW 27 In

  • Mfr # 2TUR7

  • Zoro # G7497375


product price:  $689.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Length
50"
Overall Width
27"
Color
Red
Load Capacity
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TUR7
Zoro #
G7497375
UPC #
190735233627
Country of Origin
Multiple

Dimensions

Overall Height
48"
Overall Length
50"
Overall Width
27"
Roller Dia.
2-7/8"
Width Across Forks
27 in
Fork Length
36 in
Fork Width
6-5/16 in
Width Between Forks
14 3/8 in
Main Wheel Size
7 in
Fork Height Lowered
2 15/16 in
Fork Height Raised
7 3/4 in
Minimum Lifting Height
2 15/16 in
Maximum Lifting Height
7 3/4 in
Overall LxWxH
50 in x 27 in x 48 in
Load Wheel Diameter
2 7/8 in
Strokes To Maximum Lift Height
16
Steer Wheel Diameter
7 in
Fork Thickness
1 7/8 in

Details

Color
Red
Load Capacity
5500 lb
Item
Pallet Jack
Handle Type
Ergonomic
Assembled
Yes
Pallet Jack Operation
Manual
Wheel Base
37 in
Key Pallet Jack Feature
General Purpose
Roller Material
Polyurethane
Construction
Steel
Pallet Jack Style
Standard
Steering Arc
210 Degrees
Handle
Cushion Grip
Wheel Material
Polyurethane
Bearings
Ball
Finish
Powder Coated
Grease Fittings
(16) Internal
Frame Material
Steel
Frame Finish
Powder Coated
Operation
Manual
For Pallet Type
Open/Closed
Number of Batteries
0
Load Wheel Bearing Type
Ball Bearing
For Surface Type
Concrete
Fork Style
Standard
Fork Type
Fixed
Load Wheel/Tread Material
Polyurethane
Steer Wheel/Tread Material
Polyurethane
Handle Material
Steel

Description

5,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 36 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 14 in, Overall Length 50 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 36 in x 6 5/16 in, Overall LxWxH 50 in x 27 in x 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.