Desk Mover, 600 lb. Cap, 16"D x 40"W x 9-3/4"H

  • Mfr # 30E984

  • Zoro # G7498312


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 1/2 in
Overall Width
40 in
Material
Iron Casting/Steel Tube
Load Capacity
600 lb
Lowered Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30E984
Zoro #
G7498312
UPC #
190735243176
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
42 1/2 in
Overall Width
40 in
Lowered Height
5 in
Caster Dia.
2 1/2 in
Platform Width
40 in
Raised Height
9 3/4 in
Platform Depth
16 in
Overall Depth
22 1/2 in
Overall HxWxD
42 1/2 in x 40 in x 22 1/2 in

Details

Material
Iron Casting/Steel Tube
Load Capacity
600 lb
Item
Lift-and-Roll Desk & Furniture Dolly
Caster Type
Swivel
Caster Material
Hard Rubber
Frame Material
Steel
Platform Type
Open
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(4) Swivel
Platform Surface
Plastic Coated

Description

Furniture Dolly, Load Capacity 600 lb, Raised Height 9 3/4 in, Lowered Height 5 in, Platform Depth 16 in, Platform Width 40 in, Color Black, Red, Silver, Frame Material Steel, Platform Type Open, Caster/Wheel Configuration (4) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.