This item is Discontinued.

Advance LED Driver, 120-280 V, 60-150 W LEDHCNA0530C280DNM

LED Driver, 120-280 V, 60-150 W (Discontinued)

  • Mfr # LEDHCNA0530C280DNM
  • Zoro # G7500437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDHCNA0530C280DNM
Zoro #
G7500437
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Height
1 1/2 in
Width
2 5/16 in

Details

Power Output
60 to 150 W
Output Current
0.53 ADC
Input Current
0.50 AAC
Input Power
165
Output Voltage
120-280 V DC
Input Voltage
347 to 480V AC
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Environmental Rating
Damp Location
Power Factor
0.90
Item
LED Driver

Description

LED Driver, 347 to 480V AC Input Voltage, 120-280 V DC Output Voltage, 0.50 AAC Input Current, 0.53 ADC Output Current, 165 Input Power, 60 to 150 W Power Output, 9 1/2 in Length, 2 5/16 in Width, 1 1/2 in Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.