Hand File, Knife Shape, 6 In, 66/68 TPI

  • Mfr # 12F820

  • Zoro # G7503991


product price:  $7.29
/ea

Key Features

Profile Shape
Knife
Length
6 in
Thickness
11/64 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12F820
Zoro #
G7503991
UPC #
190735739686
Country of Origin
India

Dimensions

Length
6 in
Thickness
11/64 in
Handle Length
6 in
File Length without Tang
6 in
File Width
11/16 in

Details

Item
KNIFE
Profile Shape
Knife
Cut Type
Smooth
Pattern
American
Application
General Purpose
Teeth per Inch
66, 68
Finish
Natural
Number of Pieces
1
Number of Cut Edges
3
File Coarseness
Smooth Cut
File Body Finish
Natural
File Type
Knife File
Edge Cut Style
Single
File Style
American Pattern File
Taper
Taper Towards Point
Rigidity
Rigid
Includes Handle
No
Face Cut Style
Double-Cut
Shape
Knife

Description

KNIFE, File Coarseness Smooth Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 11/64 in, File Width 11/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 66, 68, File Body Finish Natural, Handle Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.