Hazardous Material Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 65 in H x 18 in D, Blue

  • Mfr # 894522

  • Zoro # G7507123


product price:  $2,236.50
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
894522
Zoro #
G7507123
UPC #
697841113855
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Door Opening Width
40 3/4 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Blue
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Number of Doors
2
Door Type
Hinged
Includes
Hazardous Warning Label
Rated For Flammable Storage
Yes
Finish
Powder Coated
Features
Bases and Solvents, Exclusively Formulated Paint and Poly Trays Resist Acids
Indoor/Outdoor
Indoor
Storage Chemical Type
Corrosives
Includes Leveling Feet
Leveling Feet Included
Includes Rollers
Rollers Not Included
NFPA 30
NFPA 30 Compliant
Storage Container Type
Small Containers
NFPA 400
Not NFPA 400 Compliant
Other Standards
FM Approved, IFC, NFPA 1
EN Fire Rating
Non-Combustible
Lock Type
Padlockable
Safety Storage Type
Cabinet
Wall Construction
Dual Wall
FM Class
6050
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.