Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 43 in W x 44 in H x 18 in D, Blue

  • Mfr # 893082
  • Zoro # G3364857
product price: 
$
2,530.44
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
893082
Zoro #
G3364857
UPC #
697841131767
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18"
Door Opening Width
40 3/4 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Blue
Standards
OSHA, NFPA Code 30, FM
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Number of Doors
1
Finish
Powder Coated
Includes
Trays
Sump Capacity
5.15 gal
Rated For Flammable Storage
Yes
Door Type
Bi-Fold
Features
Concealed Self-Closing Mechanism Offers Obstruction-Free Access to Contents, Unique
Indoor/Outdoor
Indoor
Includes Leveling Feet
Leveling Feet Included
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
Wall Construction
Dual Wall
Includes Rollers
Rollers Not Included
Other Standards
FM Approved, IFC, NFPA 1
Storage Container Type
Small Containers
NFPA 400
Not NFPA 400 Compliant
Safety Storage Type
Cabinet
FM Class
6050
Storage Chemical Type
Corrosives
Shell Material
Steel
Wire Color
Blue

Description

Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 30 gal, Height 44 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.