Padded Folding Chair, Vinyl, Black, 300 lb.

  • Mfr # 13V425

  • Zoro # G7513746


product price:  $37.85
/ea

Key Features

Seat Material
Vinyl
Frame Color
Black
Back Material
Vinyl
Arm Style
Armless
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13V425
Zoro #
G7513746
UPC #
190735390702
Country of Origin
China

Dimensions

Overall Depth
20 1/8 in
Overall Width
18 1/4 in
Overall Height
30 1/4 in
Seat Width
15 7/8 in
Seat Depth
15 5/8 in
Back Height
7 3/8 in
Back Width
16 1/4 in
Leg End Diameter
7/8 in
Structural Material Thickness
19 ga
Padding Thickness
1 1/4 in
Seat Height - Maximum
17 1/2 in
Folded Depth
2 in

Details

Item
Folding Chair
Seat Color
Black
Seat Material
Vinyl
Frame Color
Black
Back Material
Vinyl
Arm Style
Armless
Frame Material
Steel
Weight Capacity
300 lb
Back Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Product Type
Folding Chair
Style
Folding Chair
Foot Type
Protective Tips
Swiveling
Not Swiveling
Padding Material
Foam
Ganging
Not Gangable
Stacking
Not Stackable
Assembly
Assembled
Includes Assembly Tools
Tools Not Included
Number of Leg Braces
2
Back Structural Material
Vinyl
Seat Structural Material
Vinyl
Support Style
Frame
Includes Foot Rail
No Foot Rail
Includes Back
Backrest
Folding
Folding
Foot Material
Polypropylene
Upholstery Material
Vinyl
Leg End Shape
Circle
Upholstery Location
Upholstered Back, Upholstered Seat
Includes Handle
No Handle
Structural Material Finish
Powder Coated
Padding Location
Padded Seat
Rolling
Not Rolling

Description

Folding Chair, Overall Height 30 1/4 in, Overall Width 18 1/4 in, Overall Depth 20 1/8 in, Seat Width 15 7/8 in, Seat Depth 15 5/8 in, Back Height 7 3/8 in, Back Width 16 1/4 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Arm Style Armless, Weight Capacity 300 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.