Coffee, Black Silk, Canister, Coffee, 22.6 oz, 6 PK

  • Mfr # 2550020540CT

  • Zoro # G7514598


product price:  $205.99
/pk 6, $34.33/ea
Free Shipping & Returns

Key Features

Net Weight
22.6 oz
Coffee Roast/Tea Type
Dark
Beverage Flavor
Black Silk
Beverage Format
Coffee
Capacity
24.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2550020540CT
Zoro #
G7514598
UPC #
10025500205400
Country of Origin
United States

Details

Item
Coffee
Net Weight
22.6 oz
Beverage Package Style
Canister
Coffee Roast/Tea Type
Dark
Beverage Flavor
Black Silk
Beverage Format
Coffee
Capacity
24.2 oz

Description

Folgers Black Silk ground coffee packs irresistible taste in every cup. From the very first sip of this velvety smooth dark roast coffee, you're greeted by a blend of bold and full-bodied flavors. But it's not just quality coffee you're tasting it's the exceptional craft and passion behind every batch, proudly roasted in New Orleans by our talented team. So, go ahead and brew it up. Our ground coffee is ready to prep with any method you throw at it, from French press to automatic drip. Enjoy it for yourself this roast tastes and feels as luxurious as it sounds.


  • Velvety smooth dark roast coffee
  • Bold and full-bodied flavor.
  • Ready to brew with your preferred method
  • Proudly roasted in New Orleans
  • Store in a cool, dry place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.