Cafe Escapes K-Cup, Pod Cafe Mocha Keurig Single-Serve K-Cup Pods, 24 Count - Compatible with, 24PK

  • Mfr # 5000330123

  • Zoro # G523364297


product price:  $27.79
/pk 24, $1.16/ea

Key Features

For Use With
Keurig Brewer
Beverage Package Style
Pod, K-Cup
Nutrition Facts
Protein: 1g, Calories: 60, Total Fat: 2g, Sodium: 133mg, Calories from Fat: 20, Total Carbohydrate: 9g
Coffee Type
Regular
Number of Serving Cups
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000330123
Zoro #
G523364297
UPC #
99555068030
Country of Origin
United States

Details

Item
Coffee
For Use With
Keurig Brewer
Beverage Package Style
Pod, K-Cup
Beverage Flavor
Cafe Mocha
Nutrition Facts
Protein: 1g, Calories: 60, Total Fat: 2g, Sodium: 133mg, Calories from Fat: 20, Total Carbohydrate: 9g
Coffee Type
Regular
Number of Serving Cups
1
Ingredients
Salt, Sugar, Creamer, Sucralose, Maltodextrin, Glucose Syrup, Silicon Dioxide, Sodium Polyphosphate, Dipotassium Phosphate, Alkalized Cocoa Powder, Hydrogenated Coconut Oil, Natural and Artificial Flavors, Sodium Stearoyl-2-Lactylate, Sodium Caseinate
Net Weight
0.5 oz

Description

Cafe Escapes K-Cup, Pod Cafe Mocha Keurig Single-Serve K-Cup Pods, 24 Count - Compatible with Keurig Brewer - Regular - 0.5 oz - K-Cup, Pod - 24 / Box, 24PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.