Air Impact Wrench, 1/2 In Drive

  • Mfr # 21AA49

  • Zoro # G7516616


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
8,000 RPM
Air Inlet
1/4 in NPT Female
Handle Type
Pistol Grip
Anvil Type - Air Impacts
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21AA49
Zoro #
G7516616
UPC #
190735605028
Country of Origin
Korea, Republic of

Dimensions

Square Drive Size
1/2"
Overall Length
7 1/4 in
Anvil Length - Air Impacts
0.866"
Min. Hose Size
3/8 in
Drive Size - Air Tools
1/2" Square
Air Inlet Size - Air Tools
1/4" NPT
Drive Size
1/2 in Square

Details

Item
Impact Wrench
Free Speed
8,000 RPM
Air Inlet
1/4 in NPT Female
Handle Type
Pistol Grip
Anvil Type - Air Impacts
Standard
Retainer Type - Air Impacts
Ring
Retainer Type
Friction Ring
Anvil
Standard
Required Pressure
90 psi
Tool Weight
5.8 lb
Blows per Minute
1200
Average CFM @ 15 Second Run Time
4.20
Max. Bolt Capacity
5/8 in
Style
Pistol Grip
Max. Torque
600 ft.-lb.
Body Style - Air Tools
Pistol
CFM @ Full Load
17.0
Duty
General
Housing Material
Aluminum
Duty Cycle - Air Tools
General Duty
Features
Twin Hammer Mechanism Light Weight Aluminum Housing Contoured Comfort Pistol Grip Adjustable Power Regulator with 5 Settings High Torque and Low Air Consumption Quiet Operation Pressure Feed Lubrication System
Item - Air Impact Wrenches
Air Impact Wrench
Blows per Minute - Air Tools
1200
Handle Material
Aluminum
Torque Range
25 to 400 ft.-lb.
Impact Rated
Yes
Clutch Style
Twin Hammer
Air Consumption
17 cfm
Breakaway Torque
600 ft-lb
Built-In Light
No
Drive Type
Standard
Min. Air Pressure
50 psi
Impacts per Minute
1,200
Fastening Torque
600 ft-lb
Tool Style
Full-Size
Power Source
Air Powered
Air Pressure
90 psi
Number of Speed Settings
5
Duty Rating
General Duty
Impact Sound Level
92 dB
Vibration Level
7.5 m/sq sec
Exhaust Location
Bottom
Max. Air Pressure
90 psi

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 17 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 600 ft-lb, Fastening Torque 600 ft-lb, Free Speed 8,000 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 92 dB, Impacts per Minute 1,200 ipm, Number of Speed Settings 5, Max. Bolt Capacity 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.