Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp

  • Mfr # 3060AVL-07
  • Zoro # G300489397
product price: 
$
899.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 29/32 in
Air Inlet
1/2 in NPT Female
Horsepower
3.1 hp
Free Speed
6,000 RPM
Max. Speed
6,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3060AVL-07
Zoro #
G300489397
UPC #
697099641353
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 29/32 in
Min. Hose Size
3/4 in
Spindle Thread Size
5/8"-11
Air Inlet Connection Size
1/2 in
Wheel Diameter
7 in
Hose Size - Minimum
3/4 in
Wire Rope Length
6 29/32 in
Length
6 29/32 in

Details

Item
Air Angle Grinder
Air Inlet
1/2 in NPT Female
Horsepower
3.1 hp
Free Speed
6,000 RPM
Max. Speed
6,000 RPM
Grinder Type
Vertical
Includes
Adapters, Spindle Wrenches, Wheel Guard
Duty
Heavy Duty
Grinder Orientation
Vertical
Switch Type
Lever
Tool Weight
10 lb
Lever Type
Lever
Anti-Restart Technology
No
Speed Ranges
0 to 6000 RPM
Tether Style
Not Tether Capable
Power Source
Air-Powered
Air Inlet Gender
Female
Accessory Free Tool Change
No
For Wheel Type
Type 27
Exhaust Location
Side
Brake Type
None
Grip Style
Barrel Grip
Air Pressure
90 psi
Anti-Vibration Technology
Yes
Kit Contents
(1) Bare Tool
Air Inlet Type
NPT
Head Type
Standard Head
Minimum Speed
0 RPM
Dust Management
None
Handle Type
Barrel Grip
Speed - Minimum
0 RPM
For Robot or Cobot
Not For Robot or Cobot
Tool Life
Long Lasting
Speed - Maximum
6,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only
Variable Speed
Yes
Air Consumption
22 cfm
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Description

Air Angle Grinder, Wheel Diameter 7 in, Horsepower 3.1 hp, For Wheel Type Type 27, Max. Speed 6,000 RPM, Air Inlet 1/2 in NPT Female, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Lever, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty, Speed Ranges 0 to 6000 RPM, Variable Speed Yes

Ratings & reviews