Hazardous Material Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 65 in H x 18 in D, Blue

  • Mfr # CRA45X

  • Zoro # G7527256


product price:  $3,238.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRA45X
Zoro #
G7527256
UPC #
048441691708
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Door Opening Width
40 3/4 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Blue
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Includes
(2) Vents, Cap, Fire Baffle, Sump Tray, Trilingual Warning Label
Door Type
Bi-Fold
Number of Doors
1
Rated For Flammable Storage
Yes
Finish
Powder Coated
Additional Shelf
5T423
Features
High-Gloss, Lead-Free, Self-Indexing Doors, Internal Vents with Fire Baffle and Cap
Indoor/Outdoor
Indoor
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Not Included
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Storage Chemical Type
Corrosives
Lock Type
Keyed
Other Standards
FM Approved, IFC, NFPA 1
Safety Storage Type
Cabinet
FM Class
6050
EN Fire Rating
Non-Combustible
Compatible Shelf Model Number
29937
Includes Leveling Feet
Leveling Feet Included
Storage Container Type
Small Containers
NFPA 400
Not NFPA 400 Compliant
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap

Description

Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Blue, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.