Blender Container with Lid and Blade
Mfr # CAC29
Zoro # G7532244
product price:Â $76.75
/ea
Free Shipping & Returns
Key Features
Type
48 oz
Height
6 1/4 in
For Use With
Blenders
Depth
9 1/2 in
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAC29
Zoro #
G7532244
UPC #
040072930034
Country of Origin
United States
Dimensions
Height
6 1/4 in
Depth
9 1/2 in
Width
6 1/4 in
Overall Height
6 1/4 in
Overall Width
6 1/4 in
Overall Depth
9 1/2 in
Details
Item
Blender Container with Lid and Blade
Type
48 oz
For Use With
Blenders
Material
Polycarbonate
Includes
Blade, Lid
Product Type
Blender Container Assembly
Container Capacity
48 oz
Lid Color
Black, Clear
Compatible with Manufacturer Model Number
BB160, BB160S
Compatible with Brand
Waring
Compatible Manufacturer Part Number
BB160, BB160S
Compatible Manufacturer Model Number
BB160, BB160S
For Use With Mfr. Model Number
BB160, BB160S
Compatible with Manufacturer Model No.
BB160, BB160S
Compatible with Mfr. Model No.
BB160, BB160S
For Use with Mfr Model Number
BB160, BB160S
Compatible Pump Manufacturer Part Number
BB160, BB160S
Compatible Mfr. Model Number
BB160, BB160S
Description
Blender Container with Lid and Blade, Product Type Blender Container Assembly, For Use With Blenders, Compatible with Brand Waring, Compatible Grainger Part Number 6GUD1, 6GUD2, 6GUD3, 6GUD4, Compatible with Manufacturer Model Number BB160, BB160S, Overall Depth 9 1/2 in, Overall Width 6 1/4 in, Overall Height 6 1/4 in, Container Capacity 48 oz, Material Polycarbonate, Lid Color Black, Clear, Includes Blade, Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.