32 Ounce Compact Electric Citrus Juicer in White
- Mfr # 750124755M
- Zoro # G822980365
product price:Â
$
21.35
/ea
Key Features
Color
White
Width
6.50 in
Height
7.50 in
Length
9.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124755M
- Zoro #
- G822980365
- UPC #
- 198168529904
- Country of Origin
- China
- Item
- Electric Citrus Juicer
- Color
- White
Dimensions
- Width
- 6.50 in
- Height
- 7.50 in
- Length
- 9.50 in
Description
The moRollio compact 32 oz Electric Citrus Juicer makes squeezing fresh orange juice or lemonade a total breeze. With 2 sized cones and an automatic reversing action, you get more juice from your citrus every time you squeeze. The clear pitcher is marked with easy to read measurements from 8 to 32 ounces. Extract fresh nutritious juice from citrus small to large, lemons, limes, oranges, and even grapefruits. It is that simple and easy!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.