3/4" Electric Brass Ball Valve 110-240VAC
Mfr # 8E064LF-003-3/4
Zoro # G7539056
product price:Â $345.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Brass
Body Style
2-Way
Valve Structure
Full Port
Pipe Size
3/4 in
Connection Type
FPT x FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8E064LF-003-3/4
Zoro #
G7539056
UPC #
-
Country of Origin
Italy
Dimensions
Pipe Size
3/4 in
Details
Ball Material
Brass
Body Style
2-Way
Valve Structure
Full Port
Connection Type
FPT x FPT
Item
Electric Brass,Ball Valve,110-240AC,3/4
Temp. Range
-4 Degree F to 366 Degree F
Handle Type
Actuator
Ball Valve Product Group
Actuated
Max. Pressure
600 PSI WOG
Stem Material
Lead Free Brass
Body Material
Brass
Standards
Lead Free; NSF/ANSI 61/372, ISO 5211
Description
Electric Brass,Ball Valve,110-240AC,3/4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.